Watertite Receptacle Duplex Flip Coverplate With Locking Blade, 3 Pole/3 Wire
Mfr # 1301460146
Zoro # G905784903
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
250 V
Features
Flip Lid
Type
Receptacle
Current Rating
10/15 A
Connector Type
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301460146
Zoro #
G905784903
UPC #
-
Country of Origin
Mexico
Details
Item
Push-In Wire Connector
Maximum Voltage
250 V
Features
Flip Lid
Type
Receptacle
Current Rating
10/15 A
Connector Type
Female
Standards
CSA Certified; UL E68122
Max. Voltage
250V
IP Rating
IP67
Series
130146
UL
E68122
Lighted Connector
No
Product Name
Watertite Extreme
GFCI
No
Receptacle Type
Duplex
CSA
LR6837
Flip Lid
Yes
Poles
3-pole/3-wire
Voltage - Maximum
125V / 250V
Locking Blade
Yes
Flange
No
NEMA Configuration
Non-NEMA Locking
Current - Maximum per Contact
10.0A, 15.0A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.