Watertite Receptacle Flip Coverplate With California Style Locking Blade, 2 Pole/3 (Discontinued)
- Mfr # 1301470146
- Zoro # G105786479
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1301470146
Zoro #
G105786479
UPC #
-
Country of Origin
Mexico
Details
Item
Watertite Extreme
Maximum Voltage
480 V
IP Rating
IP67
Current
20 A
Max. Voltage
480V
Features
Flip Lid
Series
130147
Standards
UL E68122
Connector Type
Female
Type
Receptacle
Current Rating
20 A
NEMA Configuration
Non-NEMA Locking
Locking Blade
Yes
GFCI
No
Flip Lid
Yes
Lighted Connector
No
Flange
No
Product Name
Watertite Extreme
Receptacle Type
Single
Poles
2-pole/3-wire
UL
E68122
Current - Maximum per Contact
20.0A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.