Watertite Receptacle With Duplex Flip Coverplate, 2 Pole/3 Wire, Nema 7-15 (Discontinued)
- Mfr # 1301460128
- Zoro # G505784839
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1301460128
Zoro #
G505784839
UPC #
-
Country of Origin
Mexico
Details
Item
Watertite Extreme
Type
Receptacle
Maximum Voltage
277 V
Current
15 A
Connector Type
Female
Standards
CSA Certified; UL E68122
Current Rating
15 A
Series
130146
Features
Flip Lid
Max. Voltage
277V
IP Rating
IP67
Poles
2-pole/3-wire
Locking Blade
No
CSA
LR6837
Flip Lid
Yes
Product Name
Watertite Extreme
NEMA Configuration
NEMA 7-15
UL
E68122
Current - Maximum per Contact
15.0A
Flange
No
Lighted Connector
No
GFCI
No
Receptacle Type
Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.