Watertite Receptacle With Duplex Flip Coverplates With Locking Blade, 2 Pole/3 Wire

  • Mfr # 1301460154

  • Zoro # G505785638


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
250 V
IP Rating
IP67
Current
15 A
Max. Voltage
250V
Series
130146
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301460154
Zoro #
G505785638
UPC #
-
Country of Origin
Mexico

Details

Item
Watertite Extreme
Maximum Voltage
250 V
IP Rating
IP67
Current
15 A
Max. Voltage
250V
Series
130146
Current Rating
15 A
Standards
CSA Certified; UL E68122
Type
Receptacle
Features
Flip Lid
Connector Type
Female
Receptacle Type
Single
Product Name
Watertite Extreme
CSA
LR6837
NEMA Configuration
NEMA L6-15
GFCI
No
Locking Blade
Yes
Poles
2-pole/3-wire
Current - Maximum per Contact
15.0A
UL
E68122
Flange
No
Flip Lid
Yes
Lighted Connector
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.