Zoro Homepage

Watertite Receptacle With Locking Blade, Single Flip Coverplate, 2 Pole/3 Wire

  • Mfr # 1301470170

  • Zoro # G805786342


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
277 V
Current
30 A
Standards
CSA Certified; UL E68122
Connector Type
Female
Max. Voltage
277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301470170
Zoro #
G805786342
UPC #
-
Country of Origin
Mexico

Details

Item
Female Connector
Maximum Voltage
277 V
Current
30 A
Standards
CSA Certified; UL E68122
Connector Type
Female
Max. Voltage
277V
Current Rating
30 A
Features
Flip Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.