Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, Outlet Box Type, Rubber

  • Mfr # 3099

  • Zoro # G5622356


product price: $97.39
/ea
Free Shipping & Returns

Key Features

Box Type
Outlet
Material
Rubber
Overall Depth
4-3/8 in
Flip Lid
Yes
CSA
LR6837
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3099
Zoro #
G5622356
UPC #
078678875047
Country of Origin
Mexico

Dimensions

Overall Depth
4-3/8 in

Details

Item
Electrical Box
Box Type
Outlet
Material
Rubber
Flip Lid
Yes
CSA
LR6837

Description

Super-Safeway Multiple Outlet Box, Extended Depth, 2-Sided, F3 (3/4") Cord Grip Body, Box only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.