
Dust Tight Grip, Straight, 1 in NPT, Steel Body, Steel Grip, 9-1/4 in
Mfr # 36512
Zoro # G0400198
product price: $43.85
/eaSold in multiples of 3 for $131.55
Key Features
Gender
Male
Thread Size
1 in NPT
Body Style
Straight
Material - Body
Steel
Material - Grip
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36512
Zoro #
G0400198
UPC #
78678836512
Country of Origin
Unknown
Dimensions
Thread Size
1 in NPT
Cable Diameter
0.70 in - 0.97 in
Mesh Length
9-1/4 in
Details
Item
Dust Tight Grip
Gender
Male
Body Style
Straight
Material - Body
Steel
Material - Grip
Steel
Insulated
Yes
Standards
E76954
Approximate Break Strength
317.51kg (700 lbs)
Use With
MAX-LOC® Lock Nut 1" NPT 130099-0145, MAX-LOC® Gasket Sealing Ring 1" NPT 130099-0151, MAX-LOC® O-Ring, 1" NPT 130180-0334
CSA
LR32159
Series
130097
Description
Dust-Tight Strain Relief Wide Range Grip, 1" NPT, Straight Male, Cable Diameter 17.78-24.64mm (.700-.970"), Approximate Break Strength 317.51kg (700 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.