
Dust Tight Grip, Straight, 1/2 in NPT, Steel Body, Steel Grip, 4-3/4 in
Mfr # 36503
Zoro # G0397933
product price: $28.49
/eaSold in multiples of 3 for $85.47
Key Features
Gender
Male
Thread Size
1/2 in NPT
Body Style
Straight
Material - Body
Steel
Material - Grip
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36503
Zoro #
G0397933
UPC #
78678836503
Country of Origin
Mexico
Dimensions
Thread Size
1/2 in NPT
Cable Diameter
0.30 in - 0.43 in
Mesh Length
4-3/4 in
Details
Item
Dust Tight Grip
Gender
Male
Body Style
Straight
Material - Body
Steel
Material - Grip
Steel
Insulated
Yes
Standards
E76954
Approximate Break Strength
136.08kg (300 lbs)
CSA
LR32159
Use With
1/2" NPT MAX-LOC® Lock Nut 130099-0143, MAX-LOC® O-Ring, 1/2" NPT 130180-0314, 1/2" NPT MAX-LOC® Gasket 130099-0149
Series
130097
Description
Dust-Tight Strain Relief Wide Range Grip, 1/2" NPT, Straight Male, Cable Diameter 7.62-10.92mm (.300-.430"), Approximate Break Strength 136.08kg (300 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.