Zoro Homepage

Wire And Cable

  • Mfr # 847290006

  • Zoro # G105949485


product price: $42.89
/ea
Sold in multiples of 38 for $1,629.82

Key Features

Insulation Material
PBT
Maximum Voltage
30 V AC
Current
1 A
Length
2 m
Material
PBT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
847290006
Zoro #
G105949485
UPC #
-
Country of Origin
China

Dimensions

Length
2 m
Contact Plating Thickness
0.762 µm
Wire Size (AWG)
28
Cable Length
2.0m

Details

Item
Industrial USB
Insulation Material
PBT
Maximum Voltage
30 V AC
Current
1 A
Material
PBT
Series
84729
IP Rating
IP67
Color
Black
Connector Type
Female-Male
Current Rating
1 A
Max. Voltage
30V AC
Type
Female-Male
Number of Contacts
4
Number of Rows
1
Wire Range
28 AWG
Contact Finish
Gold Plated
Terminal Finish
Gold Plated
Connector to Connector
Type A Recept-to-Type A Plug
Shield Type
Full Shield
Product Name
Industrial USB
Waterproof / Dustproof
Yes
Material - Resin
PBT
Material - Metal
Phosphor Bronze
Waterproof / Dustproof Type
IP67, NEMA 6P
Material - Plating Mating
Gold
Single Ended
No
Current - Maximum per Contact
1.0A
Impedance
90Ω
Material - Plating Termination
Gold
Shielded
Yes
Circuits (Loaded)
4
Wire/Cable Type
USB
Voltage - Maximum
30V AC (RMS)
Plating min - Mating
0.762µm
Assembly Configuration
Dual Ended Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.