Woodhead Arcarrest Angle Plug, Switch-Rated, 30.0A, 250V Ac, 2-Pole (Discontinued)
- Mfr # 1122191044
- Zoro # G705784622
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1122191044
Zoro #
G705784622
UPC #
-
Country of Origin
Mexico
Dimensions
Length
3.41 in
Wire Size (AWG)
8 to 12
Details
Item
Wire Connector
Maximum Voltage
250 V AC
IP Rating
IP69K
Current
30 A
Number of Ports
2
Max. Voltage
250V AC
Current Rating
30 A
Type
Plug
Series
112219
Standards
UL E145923
Connector Type
Male
Features
Flanged
Product Name
ArcArrest
Poles
2
Flip Lid
No
Lighted Connector
No
Flange
Yes
Current - Maximum per Contact
30.0A
Specialty
Switch-Rated
GFCI
No
UL
E145923
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.