Woodhead Arcarrest Angle Receptacle, Switch-Rated, 30.0A, 250V Ac, 3-Pole (Discontinued)
- Mfr # 1122190045
- Zoro # G905783845
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1122190045
Zoro #
G905783845
UPC #
-
Country of Origin
Mexico
Dimensions
Length
4.34 in
Wire Size (AWG)
8 to 12
Details
Item
Circular Connector
Maximum Voltage
250 V AC
IP Rating
IP69K
Current
30 A
Number of Ports
3
Series
112219
Features
Flanged; Flip Lid
Current Rating
30 A
Type
Receptacle
Standards
UL E145923
Connector Type
Female
Max. Voltage
250V AC
Flange
Yes
GFCI
No
Flip Lid
Yes
Lighted Connector
No
UL
E145923
Poles
3
Product Name
ArcArrest
Receptacle Type
Single
Current - Maximum per Contact
30.0A
Specialty
Switch-Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.