Woodhead Arcarrest Angle Receptacle, Switch-Rated, 30.0A, 480V Ac, 2-Pole (Discontinued)
- Mfr # 1122190051
- Zoro # G405783796
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1122190051
Zoro #
G405783796
UPC #
-
Country of Origin
Mexico
Dimensions
Length
4.34 in
Wire Size (AWG)
8 to 12
Details
Item
Wire Connector
Maximum Voltage
480 V
IP Rating
IP69K
Current
30 A
Connector Type
Female
Series
112219
Max. Voltage
480V AC
Features
Flanged; Flip Lid
Standards
UL E145923
Current Rating
30 A
Type
Receptacle
Lighted Connector
No
UL
E145923
Specialty
Switch-Rated
Flip Lid
Yes
Poles
2
Current - Maximum per Contact
30.0A
Product Name
ArcArrest
Receptacle Type
Single
GFCI
No
Flange
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.