Woodhead Arcarrest Angle Receptacle, Switch-Rated, 30.0A, 600V Ac, 3-Pole (Discontinued)
- Mfr # 1122190055
- Zoro # G305784091
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1122190055
Zoro #
G305784091
UPC #
-
Country of Origin
Mexico
Dimensions
Length
4.34 in
Wire Size (AWG)
8 to 12
Details
Item
Wire Connector
Maximum Voltage
600 V
IP Rating
IP69K
Current
30 A
Number of Ports
3
Connector Type
Female
Max. Voltage
600V AC
Type
Receptacle
Features
Flanged; Flip Lid
Standards
UL E145923
Current Rating
30 A
Series
112219
Flip Lid
Yes
Flange
Yes
Current - Maximum per Contact
30.0A
Product Name
ArcArrest
UL
E145923
Lighted Connector
No
GFCI
No
Receptacle Type
Single
Poles
3
Specialty
Switch-Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.