Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Woodhead Arcarrest Plug With Handle And Cap, Switch-Rated, 30.0A (Discontinued)

  • Mfr # 1122191042
  • Zoro # G505784570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1122191042
Zoro #
G505784570
UPC #
-
Country of Origin
Mexico

Dimensions

Length
7.047 in
Cord Grip Body Size
F4 1"
Wire Size (AWG)
8 to 12

Details

Item
Wire Connector
Maximum Voltage
600 V AC
IP Rating
IP69K
Current
30 A
Number of Ports
3
Max. Voltage
600V AC
Features
Flanged
Standards
UL E145922
Connector Type
Male
Type
Plug
Series
112219
Current Rating
30 A
UL
E145922
GFCI
No
Specialty
Switch-Rated
Lighted Connector
No
Poles
3
Flange
Yes
Flip Lid
No
Current - Maximum per Contact
30.0A
Product Name
ArcArrest
Voltage - Maximum
347V / 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.