Woodhead Arcarrest Plug With Handle And Cap, Switch-Rated, 30.0A, 480V Ac (Discontinued)
- Mfr # 1122191038
- Zoro # G905784378
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1122191038
Zoro #
G905784378
UPC #
-
Country of Origin
Mexico
Dimensions
Length
7.047 in
Details
Item
Male Connector
Maximum Voltage
480 V
Current
30 A
Current Rating
30 A
Max. Voltage
480V AC
Standards
UL E145922
Connector Type
Male
Features
Flanged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.