Woodhead Arcarrest Plug With Handle And Cap, Switch-Rated, 30.0A, 600V Ac (Discontinued)
- Mfr # 1122191040
- Zoro # G905784606
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1122191040
Zoro #
G905784606
UPC #
-
Country of Origin
Mexico
Dimensions
Length
7.047 in
Wire Size (AWG)
8 to 12
Cord Grip Body Size
F4 1"
Details
Item
Wire Connector
Maximum Voltage
600 V
IP Rating
IP69K
Current
30 A
Number of Ports
2
Series
112219
Max. Voltage
600V AC
Type
Plug
Standards
UL E145922
Current Rating
30 A
Connector Type
Male
Features
Flanged
Flip Lid
No
Current - Maximum per Contact
30.0A
Product Name
ArcArrest
Lighted Connector
No
UL
E145922
GFCI
No
Flange
Yes
Poles
2
Specialty
Switch-Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.