Woodhead Arcarrest Receptacle, Switch-Rated, 30.0A, 277V Ac, 1-Poleneutral (Discontinued)
- Mfr # 1122190008
- Zoro # G005783561
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1122190008
Zoro #
G005783561
UPC #
-
Country of Origin
Mexico
Dimensions
Length
3.431 in
Wire Size (AWG)
8 to 12
Details
Item
Wire Connector
Maximum Voltage
277 V
IP Rating
IP69K
Current
30 A
Number of Ports
1
Type
Receptacle
Max. Voltage
277V AC
Series
112219
Connector Type
Female
Current Rating
30 A
Features
Flanged; Flip Lid
Standards
UL E145923
Product Name
ArcArrest
Flange
Yes
GFCI
No
UL
E145923
Specialty
Switch-Rated
Receptacle Type
Single
Lighted Connector
No
Poles
1
Current - Maximum per Contact
30.0A
Flip Lid
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.