Woodhead Arcarrest Receptacle, Switch-Rated, 30.0A, 347/600V Ac (Discontinued)
- Mfr # 1122190014
- Zoro # G005783462
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1122190014
Zoro #
G005783462
UPC #
-
Country of Origin
Mexico
Dimensions
Length
3.431 in
Wire Size (AWG)
8 to 12
Details
Item
Wire Connector
Maximum Voltage
600 V AC
IP Rating
IP69K
Current
30 A
Series
112219
Connector Type
Female
Standards
UL E145923
Type
Receptacle
Max. Voltage
600V AC
Features
Flanged; Flip Lid
Current Rating
30 A
Lighted Connector
No
GFCI
No
Current - Maximum per Contact
30.0A
Flange
Yes
Poles
3
Product Name
ArcArrest
Specialty
Switch-Rated
Receptacle Type
Single
UL
E145923
Flip Lid
Yes
Voltage - Maximum
347V / 600V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.