Woodhead Arcarrest Receptacle, Switch-Rated, 30.0A, 600V Ac, 3-Pole (Discontinued)
- Mfr # 1122190013
- Zoro # G905783500
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1122190013
Zoro #
G905783500
UPC #
-
Country of Origin
Mexico
Dimensions
Length
3.431 in
Details
Item
Female Connector
Maximum Voltage
600 V
Current
30 A
Standards
UL E145923
Current Rating
30 A
Connector Type
Female
Features
Flanged; Flip Lid
Max. Voltage
600V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.