Woodhead Arcarrest Receptacle With Handle And Drawplates (Discontinued)
- Mfr # 1122190022
- Zoro # G105783225
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1122190022
Zoro #
G105783225
UPC #
-
Country of Origin
Mexico
Dimensions
Length
7.838 in
Wire Size (AWG)
8 to 12
Cord Grip Body Size
F4 1"
Details
Item
Circular Connector
Maximum Voltage
277 V
IP Rating
IP69K
Current
30 A
Current Rating
30 A
Series
112219
Connector Type
Female
Standards
UL E145922
Type
Receptacle
Max. Voltage
277V AC
Features
Flanged; Flip Lid
Product Name
ArcArrest
Receptacle Type
Single
Flip Lid
Yes
Specialty
Switch-Rated
Lighted Connector
No
GFCI
No
UL
E145922
Poles
1
Current - Maximum per Contact
30.0A
Flange
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.