Woodhead Arcarrest Receptacle With Handle And Drawplates (Discontinued)
- Mfr # 1122190026
- Zoro # G805783204
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1122190026
Zoro #
G805783204
UPC #
-
Country of Origin
Mexico
Dimensions
Length
7.838 in
Details
Item
Wire Connector
Maximum Voltage
600 V
Current
30 A
Features
Flanged; Flip Lid
Standards
UL E145922
Current Rating
30 A
Connector Type
Female
Max. Voltage
600V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.