Woodhead Arcarrest Receptacle With Handle And Drawplates (Discontinued)
- Mfr # 1122190027
- Zoro # G805783150
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1122190027
Zoro #
G805783150
UPC #
-
Country of Origin
Mexico
Dimensions
Length
7.838 in
Wire Size (AWG)
8 to 12
Cord Grip Body Size
F4 1"
Details
Item
Circular Connector
Maximum Voltage
600 V
IP Rating
IP69K
Current
30 A
Max. Voltage
600V AC
Type
Receptacle
Connector Type
Female
Features
Flanged; Flip Lid
Standards
UL E145922
Series
112219
Current Rating
30 A
Lighted Connector
No
UL
E145922
Product Name
ArcArrest
GFCI
No
Receptacle Type
Single
Current - Maximum per Contact
30.0A
Specialty
Switch-Rated
Poles
3
Flange
Yes
Flip Lid
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.