Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Woodhead Arcarrest Receptacle With Handle, Switch-Rated, 30.0A (Discontinued)

  • Mfr # 1122190035
  • Zoro # G205783781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1122190035
Zoro #
G205783781
UPC #
-
Country of Origin
Mexico

Dimensions

Length
7.838 in
Cord Grip Body Size
F4 1"
Wire Size (AWG)
8 to 12

Details

Item
Wire Connector
Maximum Voltage
208 V
IP Rating
IP69K
Current
30 A
Features
Flanged; Flip Lid
Max. Voltage
208V AC
Connector Type
Female
Current Rating
30 A
Standards
UL E145922
Type
Receptacle
Series
112219
Lighted Connector
No
Specialty
Switch-Rated
Flange
Yes
Poles
3
Current - Maximum per Contact
30.0A
Flip Lid
Yes
Voltage - Maximum
120V / 208V AC
Receptacle Type
Single
GFCI
No
UL
E145922
Product Name
ArcArrest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.