Woodhead Arcarrest Receptacle With Handle, Switch-Rated, 30.0A (Discontinued)
- Mfr # 1122190038
- Zoro # G005783653
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1122190038
Zoro #
G005783653
UPC #
-
Country of Origin
Mexico
Dimensions
Length
7.838 in
Wire Size (AWG)
8 to 12
Cord Grip Body Size
F4 1"
Details
Item
Circular Connector
Maximum Voltage
480 V AC
IP Rating
IP69K
Current
30 A
Current Rating
30 A
Max. Voltage
480V AC
Connector Type
Female
Series
112219
Standards
UL E145922
Type
Receptacle
Features
Flanged; Flip Lid
Current - Maximum per Contact
30.0A
Lighted Connector
No
Flange
Yes
UL
E145922
Receptacle Type
Single
Poles
3
GFCI
No
Specialty
Switch-Rated
Product Name
ArcArrest
Flip Lid
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.