Woodhead Arcarrest Receptacle With Handle, Switch-Rated, 30.0A (Discontinued)
- Mfr # 1122190041
- Zoro # G305783889
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1122190041
Zoro #
G305783889
UPC #
-
Country of Origin
Mexico
Dimensions
Length
7.838 in
Cord Grip Body Size
F4 1"
Wire Size (AWG)
8 to 12
Details
Item
Wire Connector
Maximum Voltage
600 V
IP Rating
IP69K
Current
30 A
Type
Receptacle
Connector Type
Female
Current Rating
30 A
Features
Flanged; Flip Lid
Series
112219
Standards
UL E145922
Max. Voltage
600V AC
Flip Lid
Yes
Poles
3
Flange
Yes
Specialty
Switch-Rated
GFCI
No
Product Name
ArcArrest
Current - Maximum per Contact
30.0A
UL
E145922
Receptacle Type
Single
Lighted Connector
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.