This item is Discontinued.

No Product Image Available

Woodhead Heavy Duty, Molded Multi-Pin Connector, 30A, 8/4 Soow Cable, 1.83M (6.0 Feet) (Discontinued)

  • Mfr # 1301500325
  • Zoro # G705789009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301500325
Zoro #
G705789009
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft

Details

Item
Watertite Extreme
Type
Connector
Maximum Voltage
600 V
Current
30 A
Number of Ports
4
RoHS Compliant
No
Connector Type
Female
IP Rating
IP67
Series
130150
Current Rating
30 A
Max. Voltage
600V
Features
Flip Lid
Cord Type
8/4 SOOW
Specialty
Molded Mutli-Pin
Product Name
Watertite Extreme
GFCI
No
Receptacle Type
Single
Poles
4
Current - Maximum per Contact
30.0A
Locking Blade
No
Flip Lid
Yes
Flange
No
Lighted Connector
No
NEMA Configuration
Non-NEMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.