Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Woodhead Woodhead Heavy Duty, Molded Multi-Pin Receptacle, 60A, Removable Pin For Fuse Replacele 1301550187

Woodhead Heavy Duty, Molded Multi-Pin Receptacle, 60A, Removable Pin For Fuse Replacele (Discontinued)

  • Mfr # 1301550187
  • Zoro # G805783716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301550187
Zoro #
G805783716
UPC #
-
Country of Origin
United States

Details

Item
Wire Connector
Maximum Voltage
600 V
Current
60 A
Current Rating
60 A
Connector Type
Female
Max. Voltage
600V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.