This item is Discontinued.

Woodhead Woodhead Pow-R-Mite Industrial Duty Cable Reel, 12/3 Sow, 15.24M (50.0 Feet) Cord 1300830784

This item is Discontinued.

Woodhead

Woodhead Pow-R-Mite Industrial Duty Cable Reel, 12/3 Sow, 15.24M (50.0 Feet) Cord (Discontinued)

Mfr # 1300830784
Zoro # G505782637
Country of Origin Mexico
Category Cord Reels
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300830784
Zoro #
G505782637
UPC #
-
Country of Origin
Mexico

Dimensions

Length
50 ft
Width
244.35mm (9.620")
Height
0.37m (14.50")
Depth
0.34m (13.50")
Cord Length
15.24m (50.0')
Wire Size (AWG)
12

Details

Item
Cable Reel
Type
Cable Reel
Color
Multicolored
Insulation Material
None
Maximum Voltage
120 V
Current
18 A
Number of Ports
4
RoHS Compliant
No
Wire Range
12 AWG
Material
Aluminum
Current Rating
18 A
Series
130083
Standards
CSA Certified
Finish
Powder Coated
Max. Voltage
120V
Mounting Style
Rigid
Cord Type
12/3 SOW
CSA
LR29921
Material - Coating
Powder Coating
Duty
Industrial
Number of Conductors
3
Current - Maximum per Contact
18.0A
Cable Movement
Ratchet Lock
GFCI
No
Enclosure Rating
NEMA 4
Drum Lock
Ratchet
Primary Cord/Cable Entry
1" NPT
Material - Housing
Cast Aluminum
Product Name
POW-R-MITE
Number of Receptacles
4
NEMA Configuration
NEMA 5-15
Guide Arm
5° increments over 270° Arc
Maximum Conductors
4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.