This item is Discontinued.

No Product Image Available

This item is Discontinued.

Woodhead

Woodhead Pow-R-Mite Industrial Duty Cable Reel, 16/8 Sow, 15.24M (50.0 Feet) Cord (Discontinued)

Mfr # 1300830239
Zoro # G605782438
Country of Origin Mexico
Category Cord Reels
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300830239
Zoro #
G605782438
UPC #
-
Country of Origin
Mexico

Dimensions

Width
274.83mm (10.820")
Length
50 ft
Height
0.37m (14.50")
Depth
0.34m (13.50")
Cord Length
15.24m (50.0')
Wire Size (AWG)
16

Details

Item
Cable Reel
Type
Cable Reel
Maximum Voltage
600 V
Current
6 A
Wire Range
16 AWG
Material
Aluminum
Max. Voltage
600V
Standards
CSA Certified; UL E22769
Current Rating
6 A
Series
130083
Finish
Powder Coated
Mounting Style
Rigid
GFCI
No
Duty
Industrial
CSA
LR29921
Guide Arm
5° increments over 270° Arc
Enclosure Rating
NEMA 4
Number of Conductors
8
Material - Coating
Powder Coating
Cord Type
16/8 SOW
UL
E22769
Primary Cord/Cable Entry
1" NPT
Cable Movement
Ratchet Lock
Drum Lock
Ratchet
Material - Housing
Cast Aluminum
Product Name
POW-R-MITE
Current - Maximum per Contact
6.0A
Maximum Conductors
8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.