Flame Resistant Pants, 12.4 cal/sq cm, 9 oz Cotton/Nylon

  • Mfr # 7800FR-TN-3828

  • Zoro # G4337313


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Material Trade Name
Cotton/Nylon
ATPV Rating
12.4 cal/sq cm
Fabric Weight
9 oz
Maximum Waist Size
38 in
Inseam
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800FR-TN-3828
Zoro #
G4337313
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Waist Size
38 in
Fits Waist Size
38 in
Tag Size
38 x 28
Size
38 in x 28 in

Details

Item
Flame Resistant Pants
Material Trade Name
Cotton/Nylon
ATPV Rating
12.4 cal/sq cm
Fabric Weight
9 oz
Color
Khaki
Inseam
28 in
Standards
ASTM F1506, CGSB 155.20, NFPA 2112, NFPA 70E, OSHA 1910.269
Hazard Risk Category (HRC)
2
Arc Flash PPE Category
2
Waist Closure
Hook, Loop, Snap
Includes Cargo Pocket
No

Description

ATPV Rating 12.4 cal/sq cm, Arc Flash PPE Category 2, Color Khaki, Fabric Weight 9 oz, Inseam 28 in, Pants, Material Trade Name Cotton/Nylon, Maximum Waist Size 38 in, Standards ASTM F1506, CGSB 155.20, NFPA 2112, NFPA 70E, OSHA 1910.269, Tag Size 38 x 28, Waist Closure Hook, Loop, Snap, Includes Cargo Pocket No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.