Zoro Homepage
This item is Discontinued.
Woodland Pants, 12.4 cal/cm2, Blue, 9 oz. 7800FR-NV-4030

Pants, 12.4 cal/cm2, Blue, 9 oz. (Discontinued)

  • Mfr # 7800FR-NV-4030
  • Zoro # G4337067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7800FR-NV-4030
Zoro #
G4337067
UPC #
-
Country of Origin
Mexico

Details

Color
Blue
Item
Pants
ATPV Rating
12.4 cal/cm2
Inseam
30 in
Fabric Weight
9 oz
Standards
NFPA 70E, 2112, ASTM F1506, OSHA 1910.269, CGSB 155.20

Description

ATPV Rating 12.4 cal/cm2, Color Blue, Fabric Weight 9 oz, Inseam 30 in, Pants, Standards NFPA 70E, 2112, ASTM F1506, OSHA 1910.269, CGSB 155.20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.