Woodlink 8041133 1.75 lbs Going Green Wild Bird Plastic Ranch Bird Feeder

  • Mfr # 8041133

  • Zoro # G303679351


product price: $104.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8041133
Zoro #
G303679351
UPC #
093432244647
Country of Origin
United States

Description

Features
  • Bird Type-Wild Bird
  • Capacity-1.75 lb.
  • Material-Plastic
  • Feeder Style-Ranch
  • Constructed of 90% post-consumer recycled plastic
  • Sturdy, screwed together construction; will last for years to come
  • Solid base, clear polycarbonate windows to view seed levels
  • Easy to clean and fill
  • Roof hinges for easy cleaning and filling
  • Holds up to 1.75-pounds of mixed seed
  • Perforated bottom keeps food fresh
  • Hangs with an attached cable
Specifications
  • Color: Green
  • Capacity: 1.75 lbs
  • Country of Origin: United States
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.