Woodlink 8041134 4 lbs Going Green Wild Bird Plastic Ranch Seed & Suet Bird Feeder

  • Mfr # 8041134

  • Zoro # G403679312


product price: $67.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8041134
Zoro #
G403679312
UPC #
093432244654
Country of Origin
United States

Description

Features
  • 4 lbs Going Green Wild Bird Plastic Ranch Seed & Suet Bird Feeder
  • Durable construction for lasting use
  • Bird Type-Wild Bird
  • Capacity-4 lb.
  • Material-Plastic
  • Feeder Style-Ranch Seed and Suet
  • Squirrel Guard-No
  • Width-12 in. Depth-8.5 in.
  • Height-8.75 in.
Specifications
  • Color: Green
  • Capacity: 4 lbs
  • Country of Origin: United States
  • Weight: 4.88 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.