Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Woodlink Audubon Series 3 in 1 Platform Feeder

  • Mfr # WLNAPLAT2

  • Zoro # G703682258


product price: $47.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLNAPLAT2
Zoro #
G703682258
UPC #
715038304173
Country of Origin
China

Description

The Woodlink 3-in-1 platform feeder is large and versatile. You can hang it using the cord included with the product. You can mount it to a pole using a pole mount adapter (pole and adapter are not included). You can also place this feeder directly on the ground using the included fold-out legs. This feeder is constructed of durable kiln-dried red cedar. The green powder coated seed screen has small holes that keep seed fresh and dry. This screen is removable for easy cleaning.
  • Measures 13" W x 13" D x 2" H.
  • Holds 2 quarts or 3 pounds of seed.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.