Zoro Homepage

Woodlink NA5546 Window Mount Hummingbird Bird Feeder

  • Mfr # 143251

  • Zoro # G203684493


product price: $40.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143251
Zoro #
G203684493
UPC #
-
Country of Origin
United States

Description

Features
  • Audubon, half round hummingbird bird feeder
  • Window mount
  • Includes suction cup for window mounting
  • 3 feeding ports
  • Capacity - 12 oz.
  • Dimension - 6.3 x 6.3 x 7 in.
  • Item Weight - 0.23 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.