Zoro Homepage

Woodlink NA6228 Hopper Cafe Bird Feeder

  • Mfr # 143260

  • Zoro # G903684519


product price: $50.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143260
Zoro #
G903684519
UPC #
-
Country of Origin
United States

Description

Features
  • Audubon, hopper cafe bird feeder
  • Easy to fill swivel top
  • May be hung or pole mounted
  • 3/4 in. Pole not included
  • Seed capacity - 7 lbs.
  • Dimension - 9.3 x 9.3 x 11.3 in.
  • Item Weight - 1.05 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.