Woodlink NAMAG2 Plastic Magnum Nyjer Thistle Magnum Bird Feeder; Hunter Green

  • Mfr # 143290

  • Zoro # G203685261


product price:  $59.05
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
143290
Zoro #
G203685261
UPC #
715038312925
Country of Origin
United States

Description

Features
  • Audubon
  • Material - Plastic
  • Magnum nyjer thistle magnum bird feeder
  • As durable as it is attractive
  • Easy to fill & clean with easy open top
  • Capacity - 5 lbs.
  • Color - Hunter green
  • Dimension - 8.5 x 8.5 x 12.5 in.
  • Item Weight - 0.75 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.