WL24608 Chateau Squirrel-Resistant Seed Feeder

  • Mfr # WL24608
  • Zoro # G003864477
product price: 
$
98.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WL24608
Zoro #
G003864477
UPC #
93432246085
Country of Origin
Unknown

Description

We provide the most extensive collection of wild bird, pets and outdoor products and gifts throughout the United States.

The Chateau Squirrel-Resistant Bird Feederis a two-sidedvertical seed feeder in a compact, functional design that is loaded with features. The sturdy steel Chateau style design and rich redpowder coated finish makes this a songbird destination!Large capacity holds up to 7 lbs. of mixedseed with a No-Waste seed saver baffle to prevents lost seed and nuisance birds. The weightspring-activated perch can be adjusted for desired bird types and to deter squirrel

Chateau Squirrel-Resistant Seed Feeder

Features
  • Chateau Squirrel-Resistant Seed Feeder
  • Made from high quality material
  • Easy to use
Specifications
  • Dimension: 12" H x 8" W x 10" D
  • Weight: 0.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews