Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Center Tapered Drill No 12 - 7/32"

  • Mfr # 00719

  • Zoro # G4079514


product price: $13.75
/ea

Key Features

Bit Dia.
7/32 in
Drill Bit Material
High Carbon Steel
Cutting Direction
Clockwise
Shank Shape
Round
Number of Flutes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00719
Zoro #
G4079514
UPC #
-
Country of Origin
Japan

Dimensions

Bit Dia.
7/32 in
Shank Diameter
7/32 in

Details

Item
Drill,Center Tapered,#12,7/32"
Drill Bit Material
High Carbon Steel
Cutting Direction
Clockwise
Shank Shape
Round
Number of Flutes
1

Description

Drill,Center Tapered,#12,7/32 In.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.