Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Cut Utility Auger 18" x 1-1/4"

  • Mfr # 08817

  • Zoro # G6242693


product price: $88.28
/ea
Free Shipping & Returns

Key Features

Overall Length
18 in
Diameter
1-1/4 in
Number of Flutes
1
Drill Bit Material
High Carbon Steel
Finish - Machining
Flourine Resin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08817
Zoro #
G6242693
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
18 in
Diameter
1-1/4 in
Shank Diameter
7/16 in

Details

Item
Utility Auger,Deep Cut,18" x 1-1/4"
Number of Flutes
1
Drill Bit Material
High Carbon Steel
Finish - Machining
Flourine Resin
Cutting Direction
Clockwise
Shank Shape
Quick-Change Hex
Drill Bit Point Type
Lead Screw

Description

Utility Auger,Deep Cut,18 In. x 1-1/4 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.