Zoro Homepage

Nail Chipper Tri-Cut Auger 18" x 1-3/8"

  • Mfr # 03818

  • Zoro # G7578941


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Overall Length
18"
Number of Flutes
3
Drill Bit Material
High Carbon Steel
Cutting Direction
Clockwise
Shank Shape
Quick-Change Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03818
Zoro #
G7578941
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
18"

Details

Item
Nail Chipper,Tri-Cut Auger,18" x 1-3/8"
Number of Flutes
3
Drill Bit Material
High Carbon Steel
Cutting Direction
Clockwise
Shank Shape
Quick-Change Hex

Description

Nail Chipper,Tri-Cut Auger,18 In. x 1-3/8 In.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.