Nail Chipper Tri-Cut Auger 7.5" x 9/16"
Mfr # 03706
Zoro # G4080284
product price: $21.49
/eaKey Features
Overall Length
7.5 in
Diameter
9/16 in
Number of Flutes
3
Drill Bit Material
High Carbon Steel
Finish - Machining
Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03706
Zoro #
G4080284
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
7.5 in
Diameter
9/16 in
Shank Diameter
7/16 in
Details
Item
Nail Chipper,Tri-Cut Auger,7.5" x 9/16"
Number of Flutes
3
Drill Bit Material
High Carbon Steel
Finish - Machining
Phosphate
Cutting Direction
Clockwise
Shank Shape
Quick-Change Hex
Drill Bit Point Type
Lead Screw
Description
Nail Chipper,Tri-Cut Auger,7.5 In. x 9/16 In.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.