OverDrive Fast Boring Bit 3/8"
Mfr # 00708
Zoro # G4080799
product price: $11.25
/eaKey Features
Bit Dia.
3/8 in
Drill Bit Material
High Carbon Steel
Finish - Machining
Phosphate, Steel
Cutting Direction
Clockwise
Shank Shape
Quick-Change Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00708
Zoro #
G4080799
UPC #
-
Country of Origin
Japan
Dimensions
Bit Dia.
3/8 in
Shank Diameter
1/4 in
Details
Item
Bit,Fast Boring,Over Drive,3/8"
Drill Bit Material
High Carbon Steel
Finish - Machining
Phosphate, Steel
Cutting Direction
Clockwise
Shank Shape
Quick-Change Hex
Number of Flutes
2
Drill Bit Point Type
Brad Point
Description
Bit,Fast Boring,Over Drive,3/8 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.