Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OverDrive Fast Boring Bit 7/8"

  • Mfr # 00703

  • Zoro # G4079934


product price: $16.29
/ea

Key Features

Overall Length
6.5 in
Bit Dia.
7/8 in
Drill Bit Material
High Carbon Steel
Finish - Machining
Phosphate, Steel
Cutting Direction
Clockwise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00703
Zoro #
G4079934
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
6.5 in
Bit Dia.
7/8 in
Shank Diameter
1/4 in

Details

Item
Bit,Fast Boring,Over Drive,7/8"
Drill Bit Material
High Carbon Steel
Finish - Machining
Phosphate, Steel
Cutting Direction
Clockwise
Shank Shape
Quick-Change Hex
Number of Flutes
3
Drill Bit Point Type
Brad Point

Description

Bit,Fast Boring,Over Drive,7/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.