
Spade Bit 6" x 3/8"
Mfr # 00603
Zoro # G4079216
product price: $4.89
/eaSold in multiples of 2 for $9.78
Key Features
Overall Length
6 in
Material - Machining
Steel
Cutting Direction
Clockwise
Shank Dia.
1/4 in
Shank Shape
Quick-Change Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00603
Zoro #
G4079216
UPC #
-
Country of Origin
China
Dimensions
Overall Length
6 in
Shank Dia.
1/4 in
Diameter
3/8 in
Details
Item
Bit,Spade,6" x 3/8"
Material - Machining
Steel
Cutting Direction
Clockwise
Shank Shape
Quick-Change Hex
Number of Flutes
3
Drill Bit Point Type
Brad Point
Description
Bit,Spade,6 In. x 3/8 In.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.