Zoro Homepage

Spade Bit 6" x 5/16"

  • Mfr # 00602

  • Zoro # G4079207


product price: $5.29
/ea
Sold in multiples of 3 for $15.87

Key Features

Overall Length
6 in
Material - Machining
Steel
Cutting Direction
Clockwise
Shank Shape
Quick-Change Hex
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00602
Zoro #
G4079207
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 in
Shank Dia.
1/4 in
Diameter
5/16 in

Details

Item
Bit,Spade,6" x 5/16"
Material - Machining
Steel
Cutting Direction
Clockwise
Shank Shape
Quick-Change Hex
Number of Flutes
3
Drill Bit Point Type
Brad Point

Description

Bit,Spade,6 In. x 5/16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.