Standard Spurred Auger 13" x 11/16" No 4
Mfr # 04008
Zoro # G4080433
product price: $27.59
/eaKey Features
Overall Length
13 in
Diameter
11/16 in
Number of Flutes
1
Drill Bit Material
High Carbon Steel
Finish - Machining
Phosphate, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04008
Zoro #
G4080433
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
13 in
Diameter
11/16 in
Shank Diameter
3/8 in
Details
Item
Auger,Standard,Spurred,13" x 11/16",#4
Number of Flutes
1
Drill Bit Material
High Carbon Steel
Finish - Machining
Phosphate, Steel
Cutting Direction
Clockwise
Shank Shape
Hex
Drill Bit Point Type
Lead Screw
Description
Auger,Standard,Spurred,13 In. x 11/16 In.,#4
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.