Zoro Homepage
This item is Discontinued.
Woodpro 50 mm x 2 in. Finish Bits (5-Pack) BIT-50MM-5PK

50 mm x 2 in. Finish Bits (5-Pack) (Discontinued)

  • Mfr # BIT-50MM-5PK
  • Zoro # G3885068
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIT-50MM-5PK
Zoro #
G3885068
UPC #
649853539109
Country of Origin
Taiwan, Province of China

Dimensions

Overall Bit Length
2 in.
Fastening Tool Tip Size
Set/Multiple

Details

Fastening Tool Item
Driver Bits

Description

5-PACK 50MM ANODIZED BITS - 5 Pack Carded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.