Zoro Homepage

Common Nail, 2 in L, Electro Galvanized Finish, 2000 PK

  • Mfr # PC2-2M

  • Zoro # G210368966


product price: $46.99
/pk 2000, $0.02/ea

Key Features

Finish
Electro Galvanized
Shank Type
Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC2-2M
Zoro #
G210368966
UPC #
649853890910
Country of Origin
China

Dimensions

Length
2 in

Details

Item
Common Nail
Finish
Electro Galvanized
Shank Type
Ring

Description

WoodPro Plastic Cap nails are great for house wrap, foam board, felt paper and other soft materials that require a large head to hold down the material without damaging it. Our bulk plastic cap nails have a 1in. plastic head with a ring shank to help prevent back-out over time. They can be hand driven or driven with a pole hammer.


  • •1" Diameter Plastic Head
  • •Ring Shank
  • •Electrogalvanized finish helps resist corrosion and rust, recommended for interior and covered applications only
  • •Plastic cap color will vary
  • •Conforms to all ASTM specifications, when applicable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.