This item is Discontinued.

This item is Discontinued.
Drywall Screw, #6 x 1-1/4 in, Phillips Drive (Discontinued)
Mfr #
DWPC6X114-1
Zoro #
G010368920
UPC # 649853885527
Country of Origin Taiwan, Province of China
Category Drywall Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWPC6X114-1
- Zoro #
- G010368920
- UPC #
- 649853885527
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #6
- Fastener Length
- 1-1/4 in
- Drive Size
- #2
Details
- Drive
- Phillips
- Item
- Drywall Screw
Description
WoodPro Drywall Screws are phosphate coated with a coarse thread to prevent pop-out. They have a sharp Type-A point for quick starting and effortless drilling. These screws are for interior use only and should not be used in treated lumber.
- •#2 Phillips Drive
- •Coarse Thread
- •Sharp Type-A Point
- •Phosphate Coated
- •Conforms to all ASTM specifications, when applicable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.